Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, 2XL, Black

  • Mfr # IEX-MPG-06-XXL

  • Zoro # G1611371


product price:  $15.59
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MPG-06-XXL
Zoro #
G1611371
UPC #
696511865063
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Closure Type
hook-and-loop
Lining
Polyester
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Knuckle Padding Material
Neoprene
Thumb Style
Wing
Back Material
Polyester
Cuff
Adjustable
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
49 N
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Glove Materials
Nylon
ANSI/ISEA Cut Load
635 g
EN 388 Rating
2121
EN 388 Impact Rated
No
Series
Command(TM)
Palm Style
Single Layer
Rope Channel Reinforcement
No
Latex-Free
Yes
Reflective Backing
No
Silicone-Free
No
Low-Profile Impact Protection
No
Touchscreen Nib
No
Glove Back Material
Polyester
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Cycles
2,200
Glove Liner Material
Unlined
Glove Features
Pull Strap, Touchscreen Compatible
Knuckle Protection Material
Neoprene
Includes Keypad Nib
No
ANSI/ISEA Heat Level
Not Available
Includes Red Palm
No
Windproof
No
Includes ID Panel
No
Brand and Series
Ironclad Command(TM) IEX-MPG
Includes Padded Palm
No
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Thumb Sweat Wipe
Yes
Anti-Static
No
Water Resistant
No
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.