Command(TM) Mechanics Touchscreen Gloves, Goatskin Leather Palm, Polyester Back, M, Black/White

  • Mfr # IEX-MPLW-03-M

  • Zoro # G1611405


product price:  $19.25
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MPLW-03-M
Zoro #
G1611405
UPC #
696511866336
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Touchscreen Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A1
Cuff
Adjustable
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Finger Style
Full Finger
Back Material
Polyester
Stitching Material
Nylon
Lining
Polyester
Thumb Style
Wing
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
1,773
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Glove Materials
Nylon
Brand and Series
Ironclad Command(TM) IEX-MPLW
Leather Palm Process
Grain
Touchscreen Nib
No
Includes Pinch Point Protection
No
Includes Double Palm
No
Includes Keypad Nib
No
EN 388 Rating
2121
Palm Style
Single Layer
ANSI/ISEA Heat Level
Not Available
Water Resistant
No
Impact Protection Coverage
Knuckles
Includes ID Panel
No
Silicone-Free
No
Thumb Sweat Wipe
Yes
Series
Command(TM)
ANSI/ISEA Puncture Force
36 N
Glove Features
Pull Strap, Touchscreen Compatible
Reflective Backing
No
Includes Heat Pack Pocket
No
ANSI/ISEA Cut Load
222 g
Glove Back Material
Polyester
Anti-Static
No
Knuckle Protection Material
Neoprene
Includes Padded Palm
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Glove Liner Material
Unlined
Windproof
No
High-Visibility
No
Glove Back Color
Black/White
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.