Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, M, Black

  • Mfr # IEX-MPRE-03-M

  • Zoro # G1611414


product price:  $18.89
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MPRE-03-M
Zoro #
G1611414
UPC #
696511865636
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Adjustable
Back Material
Polyester
Finger Style
Full Finger
Stitching Material
Nylon
Lining
Polyester
ANSI/ISEA Cut Level
A2
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Brand and Series
Ironclad Command(TM) IEX-MPRE
Includes Double Palm
No
Anti-Static
No
ANSI/ISEA Puncture Force
45 N
Touchscreen Compatible
Yes
Glove Back Material
Polyester
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Includes Red Palm
No
Impact Protection Coverage
Knuckles
Windproof
No
Includes Padded Palm
Yes
Cut-Resistance Coverage
Palm Side
EN 388 Rating
2121
Includes ID Panel
No
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Thumb Sweat Wipe
Yes
ANSI/ISEA Abrasion Cycles
2,200
Series
Command(TM)
Reflective Backing
No
ANSI/ISEA Cut Load
635 g
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Glove Features
Padded Palm, Reinforced Palm, Touchscreen Compatible
Palm Style
Reinforced
Includes Keypad Nib
No
Water Resistant
No
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Knuckle Protection Material
Neoprene
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Latex-Free
Yes
Glove Materials
Nylon
Reinforcement Coverage
Reinforced Palm
High-Visibility
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.