Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, M, Black

  • Mfr # IEX-MWR-03-M

  • Zoro # G1611545


product price:  $14.89
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MWR-03-M
Zoro #
G1611545
UPC #
696511865230
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Cuff
Adjustable
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
ANSI/ISEA Cut Level
A2
Lining
Polyester
Thumb Style
Wing
Stitching Material
Nylon
Back Material
Polyester
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Water Resistant
Yes
EN 388 Impact Rated
No
Includes Double Palm
No
ANSI/ISEA Abrasion Cycles
2,200
Brand and Series
Ironclad Command(TM) IEX-MWR
Glove Hand Style
Left and Right
Reflective Backing
No
Includes ID Panel
No
Palm Style
Single Layer
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Load
635 g
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
No
Glove Features
Pull Strap, Touchscreen Compatible
Includes Padded Palm
No
Thumb Sweat Wipe
Yes
EN 388 Rating
2131
Silicone-Free
No
Includes Pull Strap
Yes
Latex-Free
Yes
ANSI/ISEA Heat Level
Not Available
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Glove Back Material
Polyester
Windproof
No
Glove Materials
Nylon
Touchscreen Nib
No
Includes Keypad Nib
No
Knuckle Protection Material
Neoprene
Includes Red Palm
No
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
49 N
Low-Profile Impact Protection
No
Anti-Static
No
Touchscreen Compatible
Yes
Series
Command(TM)
High-Visibility
No
Glove Back Color
Black
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.