Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, 2XL, Black

  • Mfr # IEX-MWR-06-XXL

  • Zoro # G1611572


product price:  $14.89
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MWR-06-XXL
Zoro #
G1611572
UPC #
696511865261
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Stitching Material
Nylon
Cuff
Adjustable
Finger Style
Full Finger
ANSI/ISEA Cut Level
A2
Back Material
Polyester
Knuckle Padding Material
Neoprene
Lining
Polyester
Thumb Style
Wing
Closure Type
hook-and-loop
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Includes ID Panel
No
EN 388 Impact Rated
No
Silicone-Free
No
Impact Protection Coverage
Knuckles
Reflective Backing
No
Low-Profile Impact Protection
No
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
635 g
Anti-Static
No
Brand and Series
Ironclad Command(TM) IEX-MWR
Glove Hand Style
Left and Right
Windproof
No
Cut-Resistance Coverage
Palm Side
Includes Padded Palm
No
Thumb Sweat Wipe
Yes
Includes Pinch Point Protection
No
Latex-Free
Yes
Glove Features
Pull Strap, Touchscreen Compatible
Includes Heat Pack Pocket
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Includes Pull Strap
Yes
Glove Materials
Nylon
Series
Command(TM)
Knuckle Protection Material
Neoprene
Includes Red Palm
No
ANSI/ISEA Heat Level
Not Available
Glove Construction
Cut and Sewn
Glove Back Material
Polyester
Touchscreen Nib
No
Glove Liner Material
Unlined
Water Resistant
Yes
EN 388 Rating
2131
Palm Style
Single Layer
ANSI/ISEA Puncture Force
49 N
ANSI/ISEA Abrasion Cycles
2,200
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products