Toggle Pad, 1-8, Black Oxide

  • Mfr # 44308

  • Zoro # G1611671


product price:  $17.39
/ea

Key Features

For Use With
High Pressure Clamping is Required
Type
1-8 Black Oxide
Finish - Machining
Black Oxide
Material - Machining
Steel
Features
1"-8 Thread
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44308
Zoro #
G1611671
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Overall Width
1 5/8 in
Thread Size
1"-8
Overall Height
1 11/16 in
Slot Width
1 3/8 in

Details

Item
Toggle Pad
For Use With
High Pressure Clamping is Required
Type
1-8 Black Oxide
Finish - Machining
Black Oxide
Material - Machining
Steel
Features
1"-8 Thread
Color
Black
Product Type
Toggle Pad
Finish
Black Oxide
Material
Steel

Description

Toggle Pad, 1-8, Black Oxide, For Use With High Pressure Clamping is Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.