Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, 2XL, Brown

  • Mfr # IEX-PPG-06-XXL

  • Zoro # G1611749


product price:  $13.99
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-PPG-06-XXL
Zoro #
G1611749
UPC #
696511865162
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Touchscreen Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A2
Cuff
Adjustable
Stitching Material
Nylon
Knuckle Padding Material
Neoprene
Lining
Polyester
Back Material
Polyester
Finger Style
Full Finger
Closure Type
hook-and-loop
Thumb Style
Wing
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Includes Padded Palm
No
Reflective Backing
No
Palm Style
Single Layer
ANSI/ISEA Cut Load
635 g
Latex-Free
Yes
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Knuckle Protection Material
Neoprene
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
Windproof
No
Glove Back Material
Polyester
Includes Red Palm
No
Glove Liner Material
Unlined
Glove Features
Pull Strap, Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
2,200
Rope Channel Reinforcement
No
Includes Keypad Nib
No
EN 388 Rating
3121
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
49 N
Silicone-Free
No
Glove Materials
Nylon
Thumb Sweat Wipe
Yes
Series
Command(TM)
Anti-Static
No
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Includes ID Panel
No
Water Resistant
No
Includes Pinch Point Protection
No
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
Includes Double Palm
No
Brand and Series
Ironclad Command(TM) IEX-PPG
High-Visibility
No
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.