Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, L, Brown

  • Mfr # IEX-PPG-04-L

  • Zoro # G1611764


product price:  $13.99
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-PPG-04-L
Zoro #
G1611764
UPC #
696511865148
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Touchscreen Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Thumb Style
Wing
Cuff
Adjustable
Lining
Polyester
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Back Material
Polyester
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Knuckle Protection Material
Neoprene
Glove Liner Material
Unlined
ANSI/ISEA Heat Level
Not Available
Glove Hand Style
Left and Right
Glove Materials
Nylon
Includes Pinch Point Protection
No
Includes Double Palm
No
Brand and Series
Ironclad Command(TM) IEX-PPG
Water Resistant
No
Palm Style
Single Layer
Silicone-Free
No
Glove Construction
Cut and Sewn
EN 388 Rating
3121
Includes Heat Pack Pocket
No
Includes ID Panel
No
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Cycles
2,200
Includes Keypad Nib
No
Reflective Backing
No
Glove Features
Pull Strap, Touchscreen Compatible
Touchscreen Compatible
Yes
Glove Back Material
Polyester
ANSI/ISEA Cut Load
635 g
Latex-Free
Yes
Anti-Static
No
Low-Profile Impact Protection
No
Windproof
No
Includes Padded Palm
No
Series
Command(TM)
EN 388 Impact Rated
No
Includes Red Palm
No
Touchscreen Nib
No
Thumb Sweat Wipe
Yes
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
49 N
Includes Pull Strap
Yes
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.