Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, XL, Brown

  • Mfr # IEX-PUG-05-XL

  • Zoro # G1611861


product price:  $12.19
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-PUG-05-XL
Zoro #
G1611861
UPC #
696511864752
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Touchscreen Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A2
Back Material
Polyester
Thumb Style
Wing
Closure Type
Open
Stitching Material
Nylon
Cuff
Slip-On
Knuckle Padding Material
None
Lining
Polyester
Finger Style
Full Finger
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Anti-Static
No
Reflective Backing
No
ANSI/ISEA Cut Load
635 g
Brand and Series
Ironclad Command(TM) IEX-PUG
Silicone-Free
No
Rope Channel Reinforcement
No
Palm Style
Single Layer
Latex-Free
Yes
Touchscreen Compatible
Yes
Includes Padded Palm
No
Glove Features
Pull Strap, Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
2,200
Windproof
No
Cut-Resistance Coverage
Palm Side
Glove Construction
Cut and Sewn
EN 388 Rating
2121
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Series
Command(TM)
EN 388 Impact Rated
No
Touchscreen Nib
No
Includes ID Panel
No
Glove Materials
Nylon
Glove Liner Material
Unlined
Includes Red Palm
No
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Water Resistant
No
Includes Double Palm
No
Glove Back Material
Polyester
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Puncture Force
48 N
Thumb Sweat Wipe
Yes
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Brown
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products