Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Polyester Lining, Black
Mfr # IEXT-FRIBLK-07-XXXL
Zoro # G1611983
product price:Â $21.59
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Half on Thumb, Index, and Middle Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IEXT-FRIBLK-07-XXXL
Zoro #
G1611983
UPC #
696511868576
Country of Origin
Indonesia
Dimensions
Size
3XL
Length
9"
Details
Item
Tactical Touchscreen Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Nylon
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Finger Style
Half on Thumb, Index, and Middle Finger
Closure Type
Hook-and-Loop
Lining
Polyester
Back Material
Polyester
Knuckle Padding Material
Thermoplastic Rubber
Grade of Leather
Synthetic
Stitching Material
Nylon
Cut
3D Pattern, Ergonomic
Standards
EN 388, TAA Compliant
Thumb Style
Wing
ANSI/ISEA Abrasion Level
3
EN 388 Rating
3121AP
Glove Features
Breathable Back
Description
Tactical Gloves, 3XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, 3 Half Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.