Leather Gloves, Cowhide, Shirred Slip-On, Wing Thumb, Gunn - Full Back Cut, Tan, XL, 1 PR

  • Mfr # IEX-WHO-05-XL

  • Zoro # G1612062


product price:  $13.19
/pr

Key Features

Color
Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-WHO-05-XL
Zoro #
G1612062
UPC #
696511868651
Country of Origin
China

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Glove Length
10 1/32 in
Cuff Length
2 in

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Glove Cut
Gunn - Full Back
Finger Coverage
Full Finger
Glove Leather Grade
B
Standards
EN 388 CE
Leather Palm Process
Grain
Application
General Work Tasks
Palm Material
Cowhide
Stitching Material
Nylon
Insulated
No
Sold As
Pair
Lining
Unlined
ANSI/ISEA Cut Level
A1
Glove Back Material
Cowhide
Leather Glove Liner Type
Unlined
Glove Back Color
Yellow
Brand and Series
Ironclad Command IEX-WHO
Series
Ironclad Command IEX-WHO
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
4
Cuff Color
Tan
Glove Construction
Cut and Sewn
EN 388 Rating
3111
Palm Color
Yellow
Arc Flash PPE Category
0
ANSI/ISEA Cut Load
227 g
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Reflective Backing
No
Leather Coverage Style
Full Leather
Pairs per Package
17
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
4,039
Includes Double Palm
No
Oil-Resistant
No
Cuff Material
Leather
Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Glove Length 10 1/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.