Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 5 PK
Mfr # Z9205
Zoro # G1612441
CAD Available
product price:Â $4.39
/pk 5, $0.88/eaKey Features
CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
1 3/8 in
Minimum Thickness
0.187 in
Maximum Thickness
0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z9205
Zoro #
G1612441
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/8"
Outside Diameter
1 3/8 in
Minimum Thickness
0.187 in
Maximum Thickness
0.187 in
Inside Diameter
0.656 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Details
CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Load Distributing
Rockwell Hardness
16N80
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Color
Black
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
For Use With
Die And Jig Fixture Setup
Hardness
4 HRC
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 3/16 in, System of Measurement Inch, Minimum Thickness 3/16 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.