Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-C ALTO 13W/841 GX23-2 /2P 1CT

  • Zoro # G1613891


product price:  $10.35
/ea

Key Features

Voltage
Ballast Dependent
Watts
12.7 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-C ALTO 13W/841 GX23-2 /2P 1CT
Zoro #
G1613891
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
4 7/8 in
Bulb Dia.
1 1/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
12.7 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
800 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Bulb Designation
PL-C 13W/841/2P 1CT/5X10BOX ALTO
Bulb Operating Temp. Range
-20 Degrees to 120 Degrees F
Shatter-Resistant
No
Bulb Power Source
Plug and Play
High Output
No
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
For Enclosed Fixtures
No
Color Rendering Index
82
Bulb Start Type
Instant
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Minimum Starting Temperature
-20 Degrees F
Amps
0.285 A
Light Color
White
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
120 Degrees F
Bulb Finish
Frosted

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23-2), Bulb Finish Frosted, Trade Number PL-C 13W/841/2P 1CT/5X10BOX ALTO, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 12.7 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.