Anodized Aluminum Magnetic Seal, 84

  • Mfr # 159MA-84

  • Zoro # G1613991


product price:  $67.15
/ea

Key Features

For Use With
Doors
Projection
5/8 in
Color
Gray
Product Type
Door Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
159MA-84
Zoro #
G1613991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
3/16 in
Overall Height
5/8 in
Flange Thickness
0.06 in
Flange Width
1-1/4"
Overall Width
1 1/4 in
Flange Height
5/8 in

Details

For Use With
Doors
Projection
5/8 in
Color
Gray
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Magnetic
Standards
ANSI/UL10B, ANSI/UL10C, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Flange Finish
Anodized
Material
Anodized Aluminum
Sold As
Each
UL Fire Rating
UL10B, UL10C
Insert Type
Magnetic
Flange Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Fire Rating
1 1/2 hr
Temperature - Maximum
140 Degrees F
Temperature - Minimum
0 Degrees F
Mounting Style
Screw-In
Flange Projection
5/8 in
Includes Hardware
Hardware Included

Description

Magnetic Seal, Overall Length 84 In., Overall Width 1-1/4 In., Overall Height 5/8 In., Color Gray, Material Anodized Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Insert Color Gray, Insert Material Vinyl, Insert Size 3/16 In., Mounting Type Magnetic, Projection 5/8 In., For Use With Doors, Sold As Each, Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.22

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.