Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-T 42W/841/A/4P/ALTO

  • Zoro # G1614013


product price:  $18.15
/ea

Key Features

Voltage
Ballast Dependent
Watts
38 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
PL-T
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-T 42W/841/A/4P/ALTO
Zoro #
G1614013
UPC #
-
Country of Origin
Poland

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 3/8 in
Bulb Dia.
1 5/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
38 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
PL-T
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
3,050 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Start Type
Instant
High Output
No
Shatter-Resistant
No
Bulb Operating Temp. Range
-20 Degrees to 120 Degrees F
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
Bulb Designation
PL-T 42W/841/A/4P 1CT/5X10BOX ALTO
For Enclosed Fixtures
No
Three-Way
No
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Color Rendering Index
82
Bulb Minimum Starting Temperature
-20 Degrees F
Light Color
White
Maximum Operating Temperature
120 Degrees F
Bulb Beam Angle
360 Degrees
Amps
0.32 A
Incandescent Wattage Equivalency
150 W
Trade Number
PL-T 42W/841/A/4P 1CT/5X10BOX ALTO

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number PL-T 42W/841/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 3,050 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 38 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.