Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Halogen Lamp, T3 Bulb Shape, 300W 300T3Q/CL 120V 12PK

Halogen Lamp, T3 Bulb Shape, 300W (Discontinued)

  • Mfr # 300T3Q/CL 120V 12PK
  • Zoro # G1614199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300T3Q/CL 120V 12PK
Zoro #
G1614199
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
10"
Light Bulb Dia.
1"
Max Overall Bulb Length
10"

Details

Bulb Shape
T3
Voltage
120VAC
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Dimmable
Yes
ANSI Code
BAB
Rough Service
No
Watts
300W
Bulb Min. Starting Temp.
0 Degrees F
Bulb Technology
Halogen
Bulb Color Temp.
2900K
Bulb Beam Angle
0 Degrees
High Output
No
Item
Miniature Halogen Bulb
Bulb Housing
Glass
Lighting Technology
Halogen
Bulb Finish
Clear
Lumens
5200
Average Bulb Life
2000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Power Source
Plug and Play
Bulb Base Type
Glass Wedge (W2.1x4.9d)
Shatter-Resistant
No
Bulb Designation
117mm/300W/R7s
Light Distribution
Flood
Bulb Primary Application
General Purpose
Three-Way
No
Bulb Minimum Starting Temperature
0 Degrees F
Overall Bulb Shape
T
Light Technology
Halogen
Trade Number
117mm/300W/R7s
Overall Bulb Base Type
Glass Wedge
Wattage Equivalency
300W HAL

Description

Miniature Halogen Bulb, T3 Bulb Shape, Glass Wedge (W2.1x4.9d) Bulb Base Type, Halogen, 5200, Wattage Equivalency 300W HAL, Watts 300W, 120V AC, Trade Number 117mm/300W/R7s, Bulb Primary Application General Purpose, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant No, Rough Service No, Dimmable Yes, Bulb Finish Clear, Bulb Housing Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.