Molded Case Circuit Breaker, POWERPACT H Series, 50A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGA260502

  • Zoro # G1614672


product price:  $1,071.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGA260502
Zoro #
G1614672
UPC #
785901491149
Country of Origin
United States

Dimensions

Frame Size
150A/HG
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3 AWG
Mounting Height
3 in (76.20 mm)
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
50A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
250/500V DC
Low Amp Trip Setting
400 A
Standards
CE, CSA, IEC, UL listed
For Use With
I Line Panelboards
High Amp Trip Setting
850 A
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Color
Black
Max. Operating Temp.
104 Degrees F
Circuit Breaker Application
HACR rated
Breaking Capacity Code
G
Communication Interface
Modbus; Ethernet
Continuous Current Rating
0.8
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Pollution Degree
3 IEC 60947-1
Suitability For Isolation
Yes IEC 60947-2
IP Degree Of Protection
Front cover IP40 IEC 60529
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Local Signalling
Switched off (OFF) 1 trip indicator green)
Device Application
Distribution
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Protected Poles Description
2t
Product Certifications
UL; CSA; NOM
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Terminal Identifier
AL150HD
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Rated Insulation Voltage
750 V IEC 60947-2
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Network Frequency
50/60 Hz
Quality Labels
CE
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series HG, High Amp Trip Setting 850 A, Low Amp Trip Setting 400 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250/500/600V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AC, Frame Size 150A/HG, Circuit Breaker Mounting Style I-Line, Height 9.73 in, Width 2.94 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.