This item is Discontinued.

Philips LED Light Bulb, BA9,3000K, Warm 410720

LED Light Bulb, BA9,3000K, Warm (Discontinued)

  • Mfr # 410720
  • Zoro # G1615223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410720
Zoro #
G1615223
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Bulb Dia.
1.1 in
Overall Length
4.1 in

Details

Bulb Color Temp.
3000K
Bulb Shape
BA9
Voltage
120
Watts
2.5
Lumens
30
Item
LED Light Bulb
Bulb Designation
3BA9 END/FR WW 120V 120 8/1
Bulb Finish
Frosted
Energy Star Compliant
No
Average Bulb Life
15,000 hr.
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Frost

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape BA9, Base Type Candelabra Screw, 30 Lumens, Voltage 120, 2.5 Watts, Color Temp. 3000K, Average Life 15,000 hr., Color Warm, CRI 80, Overall Length 4.1 In., Lamp Designation 3BA9 END/FR WW 120V 120 8/1, Bulb Dia. 1.1 In., Type Decorative, Energy Star Compliant No, Footnotes LED, Special Features Frost, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.