No 6 HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Mfr # 4UL76

  • Zoro # G1615302


product price:  $2.45
/ea

Key Features

Overall Length
3 3/4 in
Number of Flutes
2
Shank Dia.
13/64 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4UL76
Zoro #
G1615302
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#6
Shank Dia.
13/64 in
Drill Bit Dimension Type
Wire
Flute Length
2 1/2 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel Based Alloys, Plastic and Wood
Decimal Equivalent
0.2040
Standards
ANSI
List Number
Westward
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle
21 Degrees to 34 Degrees
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.