Impact Resistant Gloves, Sz XL, Blk/Ylw, PR

  • Mfr # IEX-MIGL-05-XL

  • Zoro # G1615440


product price:  $28.19
/pr

Key Features

Palm Material
Goatskin
Palm Construction
Reinforced
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MIGL-05-XL
Zoro #
G1615440
UPC #
696511865957
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Goatskin
Palm Construction
Reinforced
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Tan
ANSI/ISEA Cut Level
A1
Closure Type
hook-and-loop
Features
Touchscreen
Lining
Polyester
Hand
Left and Right
Cuff
Adjustable
Series
Command(TM)
Glove Back Material
Polyester
Finger Style
Full Finger
Leather Palm Process
Grain
Includes Keypad Nib
No
ANSI/ISEA Abrasion Cycles
1,773
Includes Pinch Point Protection
No
Includes ID Panel
No
ANSI/ISEA Puncture Force
36 N
Glove Materials
Nylon
Palm Style
Reinforced
Windproof
No
Touchscreen Compatible
Yes
EN 388 Rating
2121XP
Glove Features
Padded Knuckles, Padded Palm, Touchscreen Compatible
Touchscreen Nib
No
Cuff Style
Hook-and-Loop
Reinforcement Coverage
Reinforced Palm
Thumb Sweat Wipe
Yes
Impact Protection Coverage
Knuckles
Finger Coverage
Full Finger
Silicone-Free
No
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Waterproof
No
Glove Liner Material
Unlined
Impact Glove Type
Not Rated
Glove Construction
Cut and Sewn
Brand and Series
Ironclad Command(TM) IEX-MIGL
Includes Double Palm
No
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Includes Padded Palm
Yes
Stitching Material
Nylon
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Level
3
Impact Protection Style
Standard
Reflective Backing
No
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Glove Material Color
Black
Includes Red Palm
No
Latex-Free
Yes
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Water Resistant
No
ANSI/ISEA Cut Load
404 g
Anti-Static
No
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Black/Yellow
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.