Impact Resistant Gloves, Sz S, Blk/Ylw, PR

  • Mfr # IEX-MIGL-02-S

  • Zoro # G1615510


product price:  $28.19
/pr

Key Features

Palm Material
Goatskin
Palm Construction
Reinforced
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MIGL-02-S
Zoro #
G1615510
UPC #
696511865926
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Goatskin
Palm Construction
Reinforced
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Tan
ANSI/ISEA Cut Level
A1
Hand
Left and Right
Closure Type
hook-and-loop
Cuff
Adjustable
Features
Touchscreen
Glove Back Material
Polyester
Lining
Polyester
Finger Style
Full Finger
Series
Command(TM)
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
2
Stitching Material
Nylon
Includes Keypad Nib
No
EN 388 Rating
2121XP
Impact Glove Type
Not Rated
Includes Pull Strap
Yes
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load
404 g
EN 388 Impact Rated
Yes
Includes Red Palm
No
Glove Materials
Nylon
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Level
3
Includes Padded Palm
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
1,773
Palm Style
Reinforced
Includes Double Palm
No
Low-Profile Impact Protection
No
Anti-Static
No
Touchscreen Compatible
Yes
Windproof
No
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Glove Material Color
Black
Includes Pinch Point Protection
No
Thumb Sweat Wipe
Yes
Impact Protection Coverage
Knuckles
Waterproof
No
Cuff Style
Hook-and-Loop
Latex-Free
Yes
Leather Palm Process
Grain
Impact Protection Style
Standard
Includes Heat Pack Pocket
No
Glove Features
Padded Knuckles, Padded Palm, Touchscreen Compatible
Glove Construction
Cut and Sewn
Reflective Backing
No
Finger Coverage
Full Finger
Brand and Series
Ironclad Command(TM) IEX-MIGL
Touchscreen Nib
No
Includes ID Panel
No
Silicone-Free
No
ANSI/ISEA Puncture Force
36 N
Rope Channel Reinforcement
No
High-Visibility
No
Glove Back Color
Black/Yellow
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.