Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black

  • Mfr # 16220-3

  • Zoro # G1615801

CAD Available

product price:  $85.95
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16220-3
Zoro #
G1615801
UPC #
051712149273
Country of Origin
Mexico

Dimensions

Depth
1.75 in
Length
2.88 in
Width
2.7 in
Overall Depth
2.69 in
For Load Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
4 AWG
Overall Width
2.69 in
For Line Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
8 AWG
For Line Aluminum Wire Size - Minimum
8 AWG
Overall Length
2.88 in
For Line Copper Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG

Details

Item
Miniature Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Minimum Operating Temperature
-4 Degrees F
UL 94 Flammability Rating
V-0
Number of Circuits
3
Housing Color
Black
Application
Power Distribution
Weight
0.46 lb
Short Circuit Current Rating
10 kA
Color
Black
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V AC/DC, Number of Poles 3, Overall Depth 2.69 in, Overall Length 2.88 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.