Spray Head for Shrubs, 4-7/8 In. H

  • Mfr # 1803LN

  • Zoro # G1615932


product price:  $6.89
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0 to 0.1 gpm
Pressure Range
15 to 30 psi
Pattern
Half Circle
Spacing
8 to 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803LN
Zoro #
G1615932
UPC #
077985186302
Country of Origin
United States

Dimensions

Height
4 7/8 in
Radius of Throw
8 to 15 ft
Throw Radius
8 to 15 ft

Details

Connection
1/2" FNPT
Flow Rate
0 to 0.1 gpm
Pressure Range
15 to 30 psi
Pattern
Half Circle
Spacing
8 to 15 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Pop-Up Clearance
3 in
Application
Backyards, Parks
Features
All Sprinkler Components Removable
Product Type
Spray Head

Description

Spray Head for Shrubs, Product Type Spray Head, Pattern Half Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0 to 0.1 gpm, Throw Radius 8 to 15 ft, Pressure Range 15 to 30 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 4 7/8 in, Pop-Up Clearance 3 in, Connection 1/2 In. FNPT, Spacing 8 to 15 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.