Saddle Threshold, 72in.L, Fluted, 6in.W

  • Mfr # 613DKB-72

  • Zoro # G1616085


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Aluminum
ADA Compliant
Yes
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
613DKB-72
Zoro #
G1616085
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
6 in
Fits Door Width
72 in
Height
1/4 in
Flange Width
6"
Overall Length
6 ft
Thickness
0.125 in
Flange Height
1/4"
Overall Height
1/4 in
Overall Width
6 in

Details

Color
Dark Bronze
Material
Aluminum
ADA Compliant
Yes
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Item
Door Threshold
Finish
Anodized
Flange Material
Aluminum
Surface Type
Fluted Top
Flange Finish
Dark Bronze
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Frame Material
Aluminum
Transition Type
Fluted
UL Fire Rating
UL10B, UL10C

Description

Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.