Eyewear Retainer, Black, 28 in Length, Acrylic, Slip-On Attachment
Mfr # 220
Zoro # G1616454
product price: $4.99
/eaKey Features
Material
Acrylic
Attachment Type
Slip-On
Length
28 in
Metal Detectable
No
X-Ray Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220
Zoro #
G1616454
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
28 in
Details
Item
Eyewear Retainer
Material
Acrylic
Attachment Type
Slip-On
Metal Detectable
No
Color
Black
X-Ray Detectable
No
Adjustable
Yes
Body Material
Acrylic
For Use With
Safety Glasses
End Material
Foam
Includes Breakaway
No
Pattern
Solid
Features
Adjustable
Description
Eyewear Retainer, Adjustable Yes, Attachment Type Slip-On, Body Material Acrylic, Color Black, End Material Foam, For Use With Safety Glasses, Includes Breakaway No, Length 28 in, Metal Detectable No, Pattern Solid, Standards Not Applicable, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.