Traffic Cone Sign, ABS Plastic, 10 1/2 in Height, 12 1/2 in Length, 1 lb, Black/Orange

  • Mfr # 03-550-SLT

  • Zoro # G1617321


product price:  $11.49
/ea

Key Features

Color
Black/Orange
Material
ABS Plastic
Height
10 1/2 in
Weight
1 lb
Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03-550-SLT
Zoro #
G1617321
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in
Length
12 1/2 in
Width
12 3/4 in
Thickness
0.125 in

Details

Item
Traffic Cone Sign
Color
Black/Orange
Material
ABS Plastic
Weight
1 lb
Sub-Category
Traffic Cone Signs
Legend
Slow
For Use With
Standard Traffic Cones
Product Type
Traffic Cone Sign
For Use With Product Type
Traffic Cones
For Cone Opening
1 39/100 in

Description

Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Slow, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 1/16 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Black, Orange, For Cone Opening 1 3/8 in, Thickness 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.