Traffic Cone Sign, ABS Plastic, 10 1/2 in Height, 12 1/2 in Length, 1 lb, Orange/Black

  • Mfr # 03-550-MW

  • Zoro # G1617330


product price:  $10.29
/ea

Key Features

Color
Orange/Black
Material
ABS Plastic
Height
10 1/2 in
Weight
1 lb
Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03-550-MW
Zoro #
G1617330
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in
Length
12 1/2 in
Width
12 3/4 in
Thickness
0.125 in

Details

Item
Traffic Cone Sign
Color
Orange/Black
Material
ABS Plastic
Weight
1 lb
Legend
Men Working
Sub-Category
Traffic Cone Signs
For Use With
Standard Traffic Cones
For Cone Opening
1 39/100 in
Product Type
Traffic Cone Sign
For Use With Product Type
Traffic Cones

Description

Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Men Working, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 1/16 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Black, Orange, For Cone Opening 1 3/8 in, Standards MUTCD, Thickness 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.