Plate Caster, 6500 lb. Load, Black Wheel

  • Mfr # P27S-NMB100K-20

  • Zoro # G1617461


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P27S-NMB100K-20
Zoro #
G1617461
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
6-1/4 in x 7-1/2 in
Mounting Plate Thickness
0.531 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
7 1/2 in
Overall Height
12-1/2in
Inside Slot Spacing - Length
6 in
Bolt Hole Spacing - Length
4.125 in
Overall Wheel Width
3 in
Mounting Plate Width
6 1/4 in
Inside Slot Spacing - Width
4.125 in
Mounting Plate Length
7 1/2 in
Outside Slot Spacing - Width
4.5 in
For Axle Dia.
3/4 in
Outside Slot Spacing - Length
6.125 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Load Rating
6500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Number of Mounting Holes
4
Core Color
Black
Non-Marking
Yes
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/2 in x 6 in
Extended Lead
No
Item
Kingpinless Swivel Caster
Features
Push/Pull Force Reduction
Caster Frame Material
Steel
Frame Finish
Zinc Plated
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Plate Hole Pattern
B
Caster Brake Included
No
Includes
Complete Caster
Replacement Wheel
Mfr. No. P-NMB-100X030/075K
Number of Wheels
1
Caster Temp. Range Available
Yes
Standards
ANSI ICWM
Thread Guards
No
Wheel Color
Black
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Hard
Tread Shape
Standard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy Duty
Tread
Standard
ESD Conductive
No
Tread Color
Black
Load Capacity
9500 lb
Series
P27 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: P-DL27-20 (Directional Lock)
Load Capacity - Maximum
7,200 lb
Compatible With
P-NMB-100X030/075K
Wheel Hardness Rating
80 Shore D
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 6500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.