Cast Iron 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXK1

  • Zoro # G1617524


product price:  $1,047.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXK1
Zoro #
G1617524
UPC #
190735242551
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Length
16 1/2 in
Width
8 3/4 in
Height
9 in
Overall Height
8.9 in
Overall Length
16.4 in
Overall Width
8.8 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material
Cast iron
Item
Centrifugal Pump
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Best Efficiency GPM @ Head
54 @ 70 ft
Amps
6.0-5.8/2.9
GPM of Water @ 20 Ft. of Head
90
Includes
Manual
Outlet
1-1/4"
Voltage
208-230/460VAC
Max. Pressure
47 psi
GPM of Water @ 70 Ft. of Head
54
GPM of Water @ 80 Ft. of Head
43
Inlet
1-1/2"
Frame
56J
Duty
Continuous
GPM of Water @ 10 Ft. of Head
94
Inlet Pressure
200 psi
Port Rotation
4 Position Increments
Phase
Three
Impeller Type
Closed
GPM of Water @ 50 Ft. of Head
71
Max. Case Pressure
200 psi
Seal Material
Viton
GPM of Water @ 40 Ft. of Head
78
GPM of Water @ 30 Ft. of Head
85
Bearing Type
Ball
Motor RPM
3,450 RPM
Motor Type
TEFC
HP
2
Impeller Material
Cast Iron
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 60 Ft. of Head
62
GPM of Water @ 25 Ft. of Head
87
Agency Compliance
UL Approval in Motor
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 90 Ft. of Head
32
Max. Liquid Temp.
200 Degrees F
Hz
60
GPM of Water @ 15 Ft. of Head
92
Max. Specific Gravity
1.0
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Standards
UL Listed (Motor Only)
Discharge Rotation
90 Degrees Increments
Frequency
60 Hz
Shaft Material
Stainless Steel
Impeller Design
Closed
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Feet of Head (Minimum)
10 ft
Discharge Type
NPT
Motor Frame Designation
56J
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Nameplate Voltage
230/460V AC
Shut Off Pressure (Maximum)
47 psi
Maximum Media Temperature
200 Degrees F
Intake Type
NPT
Maximum Feet of Head
90 ft
Seal Type
Mechanical
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Compatible with Media Type
Non-Flammable Liquids
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Duty Cycle
Continuous
Horsepower
2 hp
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Maximum RPM
3,450 RPM
Best Efficiency Head
70 ft
Specific Gravity (Maximum)
1
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Best Efficiency Flow
54 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.