Electrode Holder, 8-1/2in.L, 200A

  • Mfr # 91101101

  • Zoro # G1618340


product price:  $53.79
/ea

Key Features

For Use With
Stick Welding Electrodes
Welding Processes
Stick Welding (SMAW)
Features
6-Position Jaw, Ball Point Connection
Material
Copper Alloy
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91101101
Zoro #
G1618340
UPC #
608246000671
Country of Origin
India

Dimensions

Overall Length
8 1/2 in
Size
L=8.5
For Maximum Electrode Diameter
5/32 in

Details

Item
Electrode Holder
For Use With
Stick Welding Electrodes
Welding Processes
Stick Welding (SMAW)
Features
6-Position Jaw, Ball Point Connection
Material
Copper Alloy
Amps AC
200 A
Cable Connection
2/0
Series
TwecoTong A-Series
Duty Rating
Heavy Duty
Type
Clamp-Style
Holder Jaw Material
Copper Alloy
Wire Gauge
2/0
Cable Connection Type
Ball Point Screw
Maximum Current
200 A
Electrode Holder Model
A-532

Description

Electrode Holder, Maximum Current 200 A, Duty Rating Heavy Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Series TwecoTong A-Series, Features 6-Position Jaw, Ball Point Connection, For Maximum Electrode Diameter 5/32 in, Overall Length 8 1/2 in, Electrode Holder Model A-532

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.