Cut Resistant Gloves, Cut Level A4 , Uncoated , None , L 1 PR

  • Mfr # 3611DTL

  • Zoro # G1618764


product price:  $40.25
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3611DTL
Zoro #
G1618764
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 in
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
Dyneema(R) Diamond Tech
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
Greater Than 1500
Stitching Material
Kevlar(R)
Finger Material
Leather
Standards
ANSI 105
Thumb Style
Keystone
Palm Material
Goatskin
Glove Cut
Gunn
Glove Hand Style
Left and Right
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
Less Than 100
Application
Agriculture, Carpentry, Construction, Farming, Heavy Equipment Operator, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Millwright Operations, Sanitation
Abrasion Resistant
No
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
3
Brand and Series
MCR Safety 3611DT
Cut-Resistance Coverage
Full
Leather Grade
Premium
Leather Glove Liner Type
Dyneema(R) Diamond Liner
Leather Glove Style
Drivers
Glove Back Material
Goatskin
Includes Double Palm
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Glove Back Color
White
Palm Color
White
Glove Lining Material
Dyneema® Diamond
Finger Coverage
Full Finger

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Dyneema(R) Diamond, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.