Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , S 12 PK
Mfr # 92752S
Zoro # G1618959
product price:Â $69.25
/pk 12, $5.77/eaKey Features
Glove Size
S
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92752S
Zoro #
G1618959
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.