Men's 6-Inch Work Boot, 9, CarbonMAX Toe, 6 in H, Brown, W10797

  • Mfr # W10797

  • Zoro # G1620155


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10797
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10797
Zoro #
G1620155
UPC #
884401379671
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Nylon
Insulation Type
None
Footwear Construction Type
Cemented
Completely Non Metallic
No
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Toe Shape
Round
Non Metallic Upper
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane, Rubber
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.82
Mark II Slip Test Results- Dairy Tile Oily
0.45
Upper Material
Leather
Insulated
No
Last Number or Name
N7106
Wide Toe Cap
No
Liner Material
Mesh
Static Dissipative
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Dual Density PU EPX Anti-Fatigue
Metatarsal System
No
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Conductive
No
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Wedge
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Brown
For Outdoor Traction
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Waterproof Type
Full Membrane
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Dry
0.90
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.82
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Epoxy Resin
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.