Cut Resistant Gloves, Cut Level A9 , Uncoated , Smooth , XXS 1 PR

  • Mfr # 4041-XXS (5)

  • Zoro # G1620794


product price:  $90.15
/pr
Free Shipping & Returns

Key Features

Glove Size
XXS
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4041-XXS (5)
Zoro #
G1620794
UPC #
815733010734
Country of Origin
Viet Nam

Dimensions

Glove Size
XXS
Glove Length
11 in
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
PointGuard(R) Ultra
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Hand Style
Left and Right
Glove Cut
Clute
Palm Material
Synthetic Leather with Silicone Grip
ANSI/ISEA Puncture Force
Less Than 99
Thumb Style
Full
Puncture Resistant
Yes
Finger Material
Silicone
Stitching Material
Nylon
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Dry/Light Oil
Application
Industrial
Abrasion Resistant
Yes
Weight
5 oz
Standards
ANSI/ISEA 105-2016, EN388
Glove Back Material
SuperFabric®
ANSI/ISEA Needlestick Level
5 - Palm Side
Silicone-Free
No
Reinforcement Coverage
Reinforced Fingertips
Needlestick Coverage
Palm Side
Latex-Free
No
Brand and Series
Hexarmor PointGuard(R) Ultra 4041
Cut-Resistance Coverage
Palm Side
Glove Features
Padded Knuckles
Includes Double Palm
No
ANSI/ISEA Needlestick Level - Palm
5
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Touchscreen Compatible
No
Glove Lining Material
Cotton, Polyester
Knuckle Protection Material
Spandex
Finger Coverage
Full Finger

Description

Cut-Resistant Knit Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Standards ANSI/ISEA 105-2016, EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.