Packing Seal, 5/16 Sq In., 10 Ft

  • Mfr # 1555

  • Zoro # G1621523


product price:  $82.66
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Length
10 ft
Material
Graphite Filament with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555
Zoro #
G1621523
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
5/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Material
Graphite Filament with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
3,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Max. Temp in Steam (F)
1200
Color
Black
Item
Compression Packing Seal
Ambient Temp. Range (F)
-450 to 800
Application
Designed for Severe Service Applications like Digestors and Chemical Pumps
Features
High Temperature Packing with a Special Solid Lubricant That Prevents Wicking
Standards
OSHA, RoHS
For Use In
Pumps and Valves
Max. Shaft Speed (ft/min)
4,000 fpm
pH Range
3 to 14
Product Type
Compression Packing Seal
Includes
Lubrication
pH - Maximum
14 pH
Shaft Speed - Maximum
4,000 fpm
Seal Material
Graphite
Pressure for Pumps - Maximum
500 psi
Pressure for Valves - Maximum
3,500 psi
Temperature in Steam - Maximum
1,200 Degrees F
pH - Minimum
1 pH
Ambient Temperature - Maximum
600 Degrees F

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.