Cordless Jig Saw, T-Shank Blade Type, 20.0V

  • Mfr # DCS334B

  • Zoro # G1621549


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 3200
Length of Stroke
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS334B
Zoro #
G1621549
UPC #
885911531757
Country of Origin
Mexico

Dimensions

Length of Stroke
1 in
Tool Length
9 1/4 in
Overall Length
9 1/4 in
Stroke Length
1 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 3200
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Speed Control
Variable
Series
20V Max
Includes
Jig Saw Blade
Brushless Motor
Yes
Shoe Design
Adjustable
Tool Weight
4.6 lb
Charger Replacement
11A157
Features
Bright LED, Integrated Dust Blower
Bevels To
45 Degrees
Battery Pack Replacement
31AC52
Item
Jigsaw
Item - Cordless Jig Saws
Cordless Jig Saw
Voltage
20 V DC
Handle Type
Top Handle
Variable Speed
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Throttle Type
Variable-Speed Trigger
Number of Batteries Included
0
Min. Strokes per Minute
0 stroke/min
Charger Included
No
Stroke Type
Orbital
Battery Series
20V MAX*
Blade Shank Type
T-Shank
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Max. Strokes per Minute
3,200 stroke/min
Stroke Rate - Maximum
3,200 stroke/min
Includes Battery
Tool Only
Stroke Rate - Minimum
0 stroke/min
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Number of Chargers Included
0

Description

The DEWALT DCS334B Cordless Jig Saw is a battery-powered cutting tool intended for use with a range of material types. Featuring a brushless motor, this jig saw provides power output and runtime when paired with compatible 20V MAX* batteries (sold separately). Its compact design and top handle feature a comfortable handling experience, while the cordless operation enables mobility on the job site.


Key Features of the DEWALT DCS334B Cordless Jig Saw:

  • Brushless Motor: Delivers efficient power output and longer runtime compared to previous models.

  • Variable Speed Control: Includes both trigger and dial adjustments for precise speed management from 0 to 3,200 strokes per minute.

  • 4-Position Orbital Action: Enables adjustment of orbital action position according to user preference.

  • T-Shank Blade Compatibility: Accepts T-shank blades; includes one blade with purchase.

  • All-Metal Keyless Blade Clamp: Enables tool-free blade changes, reducing downtime between tasks.

  • Shoe Bevel Adjustment: All-metal shoe bevel adjusts easily up to 45° left or right with detents at common angles (0°, 15°, 30°, positive stop at 45°).

  • No-Mar Shoe Cover: Includes no-mar shoe cover.

  • Integrated Dust Blower & LED Light: Features integrated dust blower & LED light that improve visibility by clearing debris from the cut line and illuminating dimly lit areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.