Proto
Ratcheting Wrench, Head Size 3/4 in x #24
Mfr # JSCR24
Zoro # G1622187
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline JSCV14F
- PROTO Ratcheting Wrench, Head Size 22mm JSCVM22
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point JSCVM19T
- PROTO Ratcheting Wrench, Head Size 17mm JSCVM17S
- PROTO Ratcheting Wrench, Head Size 16mm JSCVM16S
- PROTO Ratcheting Wrench, Head Size 13mm JSCVM13-TT
- PROTO Ratcheting Wrench, Head Size 11mm JSCVM11F
- PROTO Ratcheting Wrench, Head Size 9mm JSCVM09-TT
- PROTO WRENCH REV RTCHTNG 1-1/16" POJSCV34T
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench WRC26424
- APEX TOOL GROUP Large Ratcheting Tap Wrench 82800
- Proto Ratcheting Wrenches & Sets