This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 3 Poles, Box Lug H25030-3CR

Fuse Block, H UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # H25030-3CR
  • Zoro # G1622993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25030-3CR
Zoro #
G1622993
UPC #
051712146760
Country of Origin
Mexico

Dimensions

Width
3.00"
Length
3.03"
Height
1.41"
Wire Size
12 to 2 AWG (Al), 14 to 2 AWG (Cu)
Length (Straight Wireway)
3.03 in

Details

Item
Fuse Block
Series
H250
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Type
Industrial
Fuse Holder Code
H
For Fuse Series
NON, REN
Standards
UL Listed, CSA Certified
Fuse UL Class
H
Fuse Block or Holder AC Voltage Rating
250VAC
Amp Range of Fuse Block or Holder
0 to 30A
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
125VDC

Description

Fuse Block, Fuse UL Class H, Number of Poles 3, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 1.41 In., Width 3.00 In., Length 3.03 In., Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.