Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Micrometer Set, 0-6 In, 0.001 In, 6Pc 103-904-01

Micrometer Set, 0-6 In, 0.001 In, 6Pc (Discontinued)

  • Mfr # 103-904-01
  • Zoro # G1624707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-904-01
Zoro #
G1624707
UPC #
-
Country of Origin
Japan

Details

Item
Micrometer Set
Micrometers Included
1", 2", 3", 4", 5", 6"
Range
0 to 6"
Resolution
0.001"
Thimble
Ratchet
SPC Output
No
Includes
5 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case
Thimble Type
Ratchet

Description

Micrometer Set, Micrometers Included 1 In., 2 In., 3 In., 4 In., 5 In., 6 In., Range 0 to 6 In., Resolution 0.001 In., Thimble Ratchet, SPC Output No, Includes 5 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.