Men's Athletic Shoe, 14 Fabric, Leather Upper, Steel Toe, 3 in H, Black, RB1910

  • Mfr # RB1910

  • Zoro # G1625703


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Electrical Hazard Rated
Yes
Size
14
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G1625703
UPC #
690774131699
Country of Origin
China

Dimensions

Footwear Width
W
Size
14
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Toe Shape
Round
For Outdoor Traction
No
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Wet
0.58
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Footwear Shank Type
None
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Metatarsal System
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB1910
Wide Toe Cap
No
Standards
ASTM F2413
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Fabric
Non-Marking Sole
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Conductive
No
Footwear Sole Pattern
Chevron
Max. Heat Rating
200 Degrees F
ASTM Footwear Class
F2413-11
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
0.62
Predominant Footwear Color
Black
Completely Non Metallic
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.58
Insole Technology
Non-Removable
Construction
Cemented
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.54
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.62
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.