Buna-N O-Ring, Dash 158, PK25

  • Mfr # ZUSAH70158

  • Zoro # G1628778


product price:  $10.15
/pk 25, $0.41/ea

Key Features

Dash Number
158
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70158
Zoro #
G1628778
UPC #
193005219796
Country of Origin
China

Dimensions

Nominal Inside Dia.
4-3/4"
Actual Inside Dia.
4.737"
Nominal Outside Dia.
4-15/16"
Actual Outside Dia.
4.943"

Details

Item
O-Ring
Dash Number
158
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-40° to 250° F
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 158,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.