Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLK-179/CWG

  • Zoro # G1629257


product price:  $690.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
80BK Temperature Probe, Installed 9V Battery, Quick Reference Guide, Test Leads
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLK-179/CWG
Zoro #
G1629257
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Height
1.7 in
Depth
7.3 in
Battery Size
9V
Overall Width
3.5 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
80BK Temperature Probe, Installed 9V Battery, Quick Reference Guide, Test Leads
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Display
Backlit LCD
Series
FLUKE (R) Fluke-179
Calibration Certificate Included
Yes
NIST Certification By
Techni-Tool
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
AC Response
TRMS
Capacitance Range
1 nF to 9999 uF
Max. DC Amps
10
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Auto Ranging
Yes
Max. AC Amps
10
Multimeter Style
Full Size - General Features
Temp. Range
-40 Degrees to 752 Degrees F
Max. Ohms
50 megohm
Duty Cycle
No
Intrinsically Safe
No
Minimum Frequency Measurement
0.01 Hz
Maximum DC Current Measurement
10 A
Minimum DC Current Measurement
0 A
Waterproof
No
Resistance Measurement Accuracy
+/-0.9%
Frequency Measurement Resolution
0.01 Hz
AC Response Calculation
TRMS
Maximum Frequency Measurement
100 kHz
Minimum Capacitance Measurement
1 nF
Bluetooth Compatible
No
Current Leakage Testing
No
Removable Screen
No
Minimum DC Voltage Measurement
0 V
Maximum Operating Temperature
122 Degrees F
Thermal Imaging
No
Temperature Measurement Accuracy
+/-(1.0% + 10)
Minimum AC Current Measurement
0 A
Maximum Capacitance Measurement
9,999 uF
Maximum AC Voltage Measurement
1,000 V
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Maximum AC Current Measurement
10 A
Minimum AC Voltage Measurement
0 V
Basic AC Current Accuracy
+/-(1.5% + 3)
Battery Chemistry
Alkaline
Capacitance Measurement Accuracy
+/-(1.2% + 2)
Minimum/Maximum Memory
Yes
Bar Graph Included
Yes
Software Included
No
Basic AC Voltage Accuracy
+/-(1.0% + 3)
Battery Voltage
9V
Maximum Resistance Measurement
50 megaohm
Min-Max-Avg Button Included
Yes
Batteries Included
Yes
Minimum Operating Temperature
14 Degrees F
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Frequency Measurement Accuracy
+/-(0.1% + 1)
Basic DC Current Accuracy
+/-(1.0% + 3)
Maximum Temperature Measurement
752 Degrees F
Capacitance Measurement Resolution
1 nF
Battery Access
Yes
Weight
420 g
Maximum Storage Temperature
140 Degrees F
Dustproof
No
Minimum Storage Temperature
-22 Degrees F
Minimum Temperature Measurement
-40 Degrees F
Computer Interface Connection Type
None
NIST Certification By Manufacturer
Techni-Tool
Maximum DC Voltage Measurement
1,000 V
Fuse Access
Yes

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(1.0 Percent + 3), Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-(1.0 Percent + 3), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster, Maximum AC Current Measurement 10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.