Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL

  • Mfr # BL1000

  • Zoro # G1629345


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Min. Material Thickness for Activation
3/16 in
Max. Rated Flat Capacity
1,000 lb
Overall Length
11 in
Overall Height
5 in
Magnet Activation
Full Width Roller Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL1000
Zoro #
G1629345
UPC #
682241236105
Country of Origin
United States

Dimensions

Min. Material Thickness for Activation
3/16 in
Overall Length
11 in
Overall Height
5 in
Magnet Width
4 1/2 in
Overall Width
5 5/8 in
Magnet Height
1 5/8 in
Magnet Length
6 1/2 in
Max. Rated Capacity @ Min. Activation Thickness
725 lb
Bail Opening Width
2 3/4 in
Handle Length
11 3/8 in
Required Material Thickness for Max Rated Capacity
3 in
Bail Opening Height
2 3/4 in
Bail Inside Width
2 3/4 in
Bail Inside Length
2 3/4 in
Minimum Thickness for Maximum Load Capacity
3/16 in
Minimum Thickness for Activation
3/16 in
Bail Thickness
1/4 in

Details

Max. Rated Flat Capacity
1,000 lb
Item
Lifting Magnet
Magnet Activation
Full Width Roller Cam
Magnet Material
Ceramic
Max. Heat Resistant Temp.
300 Degrees F
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Includes
Large Hook Bale
Features
Large Lift Lug
Maximum Load Capacity
1,000 lb
Number of Poles
8
Activation Mechanism
Pry-Off Handle
Maximum Flat Load Capacity
1,000 lb
Minimum Operating Temperature
-148 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Lifting Magnet, Maximum Flat Load Capacity 1,000 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3/16 in, Activation Mechanism Pry-Off Handle, Magnet Length 6 1/2 in, Magnet Width 4 1/2 in, Magnet Height 1 5/8 in, Overall Length 11 in, Overall Width 5 5/8 in, Overall Height 5 in, Bail Inside Width 2 3/4 in, Bail Inside Length 2 3/4 in, Handle Length 11 3/8 in, Minimum Operating Temperature -148 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.