Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5

  • Mfr # 300110850

  • Zoro # G1629591


product price:  $34.99
/pk 5, $7.00/ea

Key Features

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
8 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300110850
Zoro #
G1629591
UPC #
00194484253400
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
8 13/16 in
Min. Clamp Dia.
8 1/2 in
Hose Clamp Band Width
3/4 in
Thickness
0.025 in
Screw Size
7/16 in
Metric Dia. Max.
223.83 mm
Metric Dia. Min.
215.9 mm
Band Thickness
0.025 in
Clamp Minimum Inside Diameter
8 1/2 in
Clamp Maximum Inside Diameter
8 13/16 in
Hex Size
7/16 in
Band Width
3/4 in

Details

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
SAE Number
850
Hose Clamp Install Torque
75 in-lb
Item
Hose Clamp
Bridge Material
300 Stainless Steel
Standards
IATF16949, ISO 14001, ISO 9001
Band Material
Stainless Steel
Features
Welded Construction
Install Torque
75 in-lb
For Environment
Agricultural, High Vibration, Industrial
Screw Material
Stainless Steel
Screw Material Grade
304
Fastener Housing Material
301 Stainless Steel
Application
Agricultural Irrigation, Heavy Trucks, Industrial Machinery, Machinery, Off-Road Equipment
Band Material Grade
301

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 8 13/16 in, Clamp Minimum Inside Diameter 8 1/2 in, Install Torque 75 in-lb, SAE Number 850, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.