Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGU100
Zoro #
G1630167
UPC #
-
Country of Origin
Unknown
Details
Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120/240
Amps
20
HP @ 120V
1
HP @ 240V
2
Max. On/Off Cycles
32 per Week, Maintained
Description/Special Features
Universal Input, Locking Hasp
Max. Time Setting
7 Days
Standards
UL/CSA
Min. Time Setting
1 min.
Enclosure
Noryl I/O
NEMA Rating
3R
Number of Poles
1
Color
Tan
Operating Temp.
-40 Degrees to 155 Degrees F
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120/240, Amps 20, HP @ 120V 1, HP @ 240V 2, Enclosure Noryl I/O, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 Days, NEMA Rating 3R, Color Tan, Operating Temp. -40 Degrees to 155 Degrees F, Description/Special Features Universal Input, Locking Hasp, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.