Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015"

  • Mfr # 66260195002

  • Zoro # G1630395


product price:  $54.69
/ea

Key Features

Type
BC
Carat
1/3
Dia. x Length
3/8 in x 2 in
Max. Tool Infeed
0.0015 in
Size
8 in to 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66260195002
Zoro #
G1630395
UPC #
662601950025
Country of Origin
United States

Dimensions

Dia. x Length
3/8 in x 2 in
Size
8 in to 10 in
Overall Diameter
3/8 in
Overall Length
2 in
Compatible Wheel Diameter (Minimum)
8 in
Compatible Wheel Diameter (Maximum)
10 in

Details

Item
Diamond Truing and Dressing Tool
Type
BC
Carat
1/3
Max. Tool Infeed
0.0015 in
Specification
BC3M6
Application
For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
Traverse Speed
8 to 10 in per Minute
Product Type
Single-Point
Diamond Quality
BC
Number of Points
1
Traverse Speed (Maximum)
10 m/min
Traverse Speed (Minimum)
8 m/min
Resettable Status
Non-Resettable
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Tool Infeed (Maximum)
0.0015 in
Included Tip Angle
90 Degrees
Carat Weight
1/3 carat

Description

Diamond Truing and Dressing Tool, Carat Weight 1/3 carat, Compatible Wheel Diameter (Maximum) 10 in, Compatible Wheel Diameter (Minimum) 8 in, Included Tip Angle 90 Degrees , Overall Diameter 3/8 in, Overall Length 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Single-Point, Specification BC3M6, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.0015 in, Traverse Speed (Maximum) 10 m/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.