3/8" Compr Brass Ball Valve Inline

  • Mfr # G-BVRM-38Y

  • Zoro # G1630571


product price:  $22.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-BVRM-38Y
Zoro #
G1630571
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
2.71 in
Handle Length
1.02 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
Comp. x Comp.
Item
Ball Valve
Body Material
Brass
Temp. Range
-40 Degrees to 300 Degrees F
Seat Material
PTFE
Max. Pressure
1,000 PSI CWP
Stem Type
Blowout Resistant
Handle Material
Metal
Handle Type
Tee
Ball Valve Product Group
Manual
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
8.23
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Brass
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.