Buna-N O-Ring, Dash 455, PK2

  • Mfr # ZUSAH70455

  • Zoro # G1631289


product price:  $9.29
/pk 2, $4.65/ea

Key Features

Dash Number
455
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70455
Zoro #
G1631289
UPC #
193005222260
Country of Origin
China

Dimensions

Nominal Inside Dia.
13"
Actual Inside Dia.
12.975"
Nominal Outside Dia.
13-1/2"
Actual Outside Dia.
13.525"

Details

Item
O-Ring
Dash Number
455
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Metal Detectable
No
FDA Approved
No
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 455,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.