Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020SD-10

  • Zoro # G1632416


product price:  $7,824.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020SD-10
Zoro #
G1632416
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
30 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
11 11/16 in
Housing Depth
9 1/2 in
Body Width
11 11/16 in
Body Depth
9 1/2 in
Body Length
30 3/16 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 19/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
23 3/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
6 ft
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Clutch
Friction
Classification
H4
Amps @ Low Volts
8.3 A
Control
110V Push Button Control Pendant
Thermal Protection
Included
Number of Speeds
2
Reeving
1
Brake
DC Current
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Maximum Lift Speed
28 fpm
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
17.3 A
For Outdoor Use
Yes
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Motor Horsepower
4 3/4 hp
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Body Finish
Enamel
Programmable
Programmable by VFD
Brake Type
DC Current
Body Material
Aluminum
Controls
Push Button Pendant
Chain Material
Alloy Steel
Maximum Lifting Capacity
4,000 lb
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Minimum Lift Speed
4.5 fpm
Duty Classification
H4
Hoist IP Rating
IP55
Headroom
23 3/16 in
Current at Max. Voltage
8.3 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.