This item is Discontinued.

Dayton Exhaust Fan, 18 In 4YC95

Exhaust Fan, 18 In (Discontinued)

  • Mfr # 4YC95
  • Zoro # G1633082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YC95
Zoro #
G1633082
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension C (In.)
3-7/16
Dimension A (In.)
22
Height (In.)
22
Flange Width (In.)
1
Width (In.)
22
Dimension D (In.)
18-7/16
Max. Depth (In.)
8
Dimension B (In.)
6-1/16

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Medium Duty Direct Drive
Phase
1
Fan Voltage
115 V AC
Exhaust/Supply Fan Motor HP
1/4
Number of Blades
3
CFM @ 0.000-In. SP
2500
Motor RPM
1075
Propeller Material
Stamped Aluminum
Full Load Amps
3.9
Voltage
115
Galvanized Wall Shutter No.
1C744
For Use With
General Ventilation Applications
Bearing Type
Sleeve
Speed Control
1DGV2
Frame Finish
Baked On Gray Polyester
Wire Guard Finish
Baked On Gray Polyester
Motor Type
Shaded pole
Frame Material
Steel
Guard Material
Steel Wire
Hz
60
Agency Compliance
UL Listed, AMCA Licensed
Motor Enclosure
Totally Enclosed Air-Over
Max. Ambient Temp. (F)
104
Sones @ 0.125-In. SP @ 5 Ft.
10.4
Drive Package Included
No
Item
Exhaust Fan
Aluminum Wall Shutter No.
4C558
Fiberglass Wall Shutter No.
5C213
Mounting Position
Vertical
CFM @ 0.125-In. SP
2130
Motor Insulation
Class A
CFM @ 0.250-In. SP
1590
CFM @ 0.375-In. SP
1025

Description

Exhaust Fan, Medium Duty Direct Drive, CFM @ 0.000-In. SP 2500, CFM @ 0.125-In. SP 2130, Fan Voltage 115 V AC, 60 Hz, 1 Phase, Full Load Amps 3.9, Exhaust/Supply Fan Motor HP 1/4, Motor Type Shaded Pole, Totally Enclosed Air-Over, Bearing Type Sleeve, Motor RPM 1075, Max. Ambient Temp. (F) 104, Height (In.) 22, Width (In.) 22, 1, Mounting Position Vertical, Frame Material Steel, Steel Wire, Propeller Material Stamped Aluminum, Number of Blades 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.